Zoro Homepage

Extra Long Drill Bit, Size 7/32"

  • Mfr # TDD105Z05558

  • Zoro # G2730548


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD105Z05558
Zoro #
G2730548
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
7/32 in
Overall Length
143 mm
Depth:Dia. Ratio
15xD
Flute Length
102 mm
Shank Dia.
6 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.1530mm
Shank Length
36 mm
Maximum Drilling Depth
89.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 89.00 mm, Fractional Inch, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.