Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 8.00mm

  • Mfr # TDD105Z08000

  • Zoro # G2731080


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Overall Length
181 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z08000
Zoro #
G2731080
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8 mm
Overall Length
181 mm
Flute Length
138 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
15xD
Drill Length Class
Extended-Length
Shank Length
40 mm
Maximum Drilling Depth
120.00 mm
Drill Point Length
1.68mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.3150
Standards
ANSI, ISO
List Number
TDD105
Coolant Fed
Coolant Through
Series
TDD105
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PD
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Conical Point
Measurement System
Metric
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 120.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.