Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 9.75mm

  • Mfr # TDD108Z09750

  • Zoro # G2730329


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Overall Length
369 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD108Z09750
Zoro #
G2730329
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9.75 mm
Overall Length
369 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
30xD
Flute Length
317 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.3839
Flute Type
Spiral
Standards
Not Rated
List Number
TDD108
Coolant Fed
Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conical
Primary Material Application
Metalworking
Material Grade - Machining
WU20PD

Description

Extra Long Drill Bit, Drill Bit Size 9.75 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.