Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 16.00mm, LH
- Mfr # 6498896
- Zoro # G3762374
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGC
Overall Length
49.62mm
Cutting Direction
Left Hand
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498896
- Zoro #
- G3762374
- UPC #
- 4059782933804
- Country of Origin
- Viet Nam
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Coolant Through
- Series
- WGC
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- ANSI Code
- WGCM65L0616MC
- Toolholder Style
- WGCM
- ISO Number
- WGCM65L0616MC
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Number of Insert Pockets
- 1
- Blade Material
- High Speed Steel
- Product Family
- WGC
Dimensions
- Overall Length
- 49.62mm
- Cutting Height
- 28.76 mm
- Max. Grooving Width
- 6.00mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 49.62mm
- Length
- 49.62mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Left Hand, High Speed Steel, ANSI Code WGCM65L0616MC, Coolant Fed Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 28.76 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.