Shop WIDIA

Indexable Toolholder, DRGN,

  • Mfr # 5697731
  • Zoro # G3789290

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Shank Length
4-3/4 in
Clamp
Kenclamp
Cutting Direction
Left Hand
Insert Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697731
Zoro #
G3789290
UPC #
4050841502023
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Cutting Direction
Left Hand
Insert Shape
Round
Style
Negative
Material
Steel
Number of Inserts Required
1
Rake
-5 Degrees Axial, -5 Degrees Radial
Shank
Square
ANSI Code
DRGNL164DKC3
Toolholder Style
DRGN
Approach Angle
90 Degrees
Cutting Application
Facing, Turning
ISO Number
DRGNL164DKC3
Insert Style
RN
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
0 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Material - Machining
High Speed Steel
Lead Angle
0 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Shank Length
4-3/4 in
Overall Length
6 in
Insert Size
43.
Cutting Length
1"
Shank Height
1 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DRGN, Insert Style RN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.