Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 16.00mm, RH
- Mfr # 6498459
- Zoro # G3760399
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
51.75mm
Cutting Direction
Right Hand
Rake
3 Degrees Axial
Series
WGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498459
- Zoro #
- G3760399
- UPC #
- 4059782930292
- Country of Origin
- Japan
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Series
- WGC
- Product Family
- WGC
- Number of Insert Pockets
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- ANSI Code
- WGCM50R0216M
- ISO Number
- WGCM50R0216M
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Blade Material
- High Speed Steel
- Toolholder Style
- WGCM
Dimensions
- Overall Length
- 51.75mm
- Cutting Height
- 20.72 mm
- Depth of Cut
- 16.00mm
- Max. Grooving Width
- 2.00mm
- Wire Rope Length
- 51.75mm
- Length
- 51.75mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Right Hand, High Speed Steel, ANSI Code WGCM50R0216M, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 20.72 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.