Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR1616K113
- Mfr # 3650512
- Zoro # G3749135
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
1
Overall Length
125.00mm
Shank Length
75.80mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650512
- Zoro #
- G3749135
- UPC #
- 4021169690235
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Center to Cutting Tip
- 16.00mm
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ANSI Code
- WMTCR1616K113
- ISO Number
- WMTCR1616K113
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTC015N00CM08
- Toolholder Style
- WMT
- Measurement System
- Metric
Dimensions
- Insert Size
- 1
- Overall Length
- 125.00mm
- Shank Length
- 75.80mm
- Shank Width
- 15.86mm
- Shank Height
- 16.00mm
- Head Length
- 24.20mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 15.86mm, ANSI Code WMTCR1616K113, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.