Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 22.00mm, RH
- Mfr # 6498863
- Zoro # G3750249
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Series
WGC
Rake
3 Degrees Axial
Overall Length
57.75mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498863
- Zoro #
- G3750249
- UPC #
- 4059782930810
- Country of Origin
- United States
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Series
- WGC
- Rake
- 3 Degrees Axial
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- ISO Number
- WGCM50R0422MC
- Number of Insert Pockets
- 1
- ANSI Code
- WGCM50R0422MC
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Toolholder Style
- WGCM
- Blade Material
- High Speed Steel
- Product Family
- WGC
Dimensions
- Overall Length
- 57.75mm
- Max. Grooving Width
- 4.00mm
- Cutting Height
- 20.72 mm
- Depth of Cut
- 22.00mm
- Wire Rope Length
- 57.75mm
- Length
- 57.75mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Right Hand, High Speed Steel, ANSI Code WGCM50R0422MC, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 20.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.