Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6499278
- Zoro # G3749670
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Shank Length
4.5186 in
Cutting Direction
Left Hand
Overall Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6499278
- Zoro #
- G3749670
- UPC #
- 4059782940864
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Series
- WGCME
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- ANSI Code
- WGCMSL2050C
- ISO Number
- WGCMSL2050C
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- Toolholder Style
- WGCME-C
Dimensions
- Shank Length
- 4.5186 in
- Overall Length
- 5-1/2 in
- Shank Width
- 1-1/4 in
- Shank Height
- 1-1/4 in
- Wire Rope Length
- 5-1/2 in
- Length
- 5-1/2 in
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGCMSL2050C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.