Zoro Homepage

Grooving/Parting Blade, 22.20mm, RH

  • Mfr # 348109

  • Zoro # G3762112


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54.61mm
Cutting Direction
Right Hand
Max. Grooving Width
4.00mm
Product Family
WMT
Toolholder Style
WMTSLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348109
Zoro #
G3762112
UPC #
4021169684975
Country of Origin
United States

Dimensions

Overall Length
54.61mm
Max. Grooving Width
4.00mm
Depth of Cut
22.20mm

Details

Item
Cut-Off and Grooving Blade
Cutting Direction
Right Hand
Product Family
WMT
Toolholder Style
WMTSLS
Cutting Application
Cut-Off, Grooving, Turning
Number of Insert Pockets
1
ISO Number
WMTSLSR422S
For Toolholder
WMT Toolholders

Description

Cut-Off and Grooving Blade, Right Hand, Cutting Application Cut-Off, Grooving, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.