Grooving/Parting Blade, 50.00mm, Neutral
- Mfr # 6499217
- Zoro # G3840521
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Style
WGC
Rake
3.5 Degrees Axial
ANSI Code
WGCBSN32M0450
Coolant Fed
Non-Coolant Through
ISO Number
WGCBSN32M0450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6499217
- Zoro #
- G3840521
- UPC #
- 4059782938212
- Country of Origin
- United States
- Style
- WGC
- Item
- Cut-Off and Grooving Blade
- Rake
- 3.5 Degrees Axial
- ANSI Code
- WGCBSN32M0450
- Coolant Fed
- Non-Coolant Through
- ISO Number
- WGCBSN32M0450
- Compatible Hardware
- SCW5E Wrench
- Toolholder Style
- WGCBS
- Product Family
- WGC
- Cutting Application
- Cut-Off, Grooving, Outside Diameter Deep Grooving
- Series
- WGC
- Features
- Universal Pocket for Holding all Insert Geometries
- Cutting Direction
- Neutral
- Blade Material
- High Speed Steel
- Number of Insert Pockets
- 2
Dimensions
- Depth of Cut
- 50.00mm
- Cutting Height
- 25.05 mm
- Max. Grooving Width
- 4.00mm
- Overall Length
- 150.25mm
- Wire Rope Length
- 150.25mm
- Length
- 150.25mm
- Fits Chest Size
- Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Neutral, High Speed Steel, ANSI Code WGCBSN32M0450, Compatible Hardware SCW5E Wrench, Coolant Fed Non-Coolant Through, Cutting Application Cut-Off, Grooving, Outside Diameter Deep Grooving, Cutting Height 25.05 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.