Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert
Mfr # 510117
Zoro # G3600771
product price: $26.99
/ea
Sold in multiples of 5 for $134.95
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style S-LOC
- Width 0.0640 in
- Chip-Breaker No
- Grade M40
- Cutting Direction Left Hand
Product Information
- Brand Widia
- MFR # 510117
- Zoro # G3600771
- UPC # 4021169799822
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0640 in |
Max. Grooving Width | 0.0640 in |
Depth of Cut | 0.1150 in |
Details
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0640 in, ANSI Code 510117, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, 2-spoke plastic, Dia. 129, bore 12, key 4 mm. Revol. grip. (K0725.5130X12)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- LENOX 6" L x 8 TPI Metal Cutting Steel Reciprocating Saw Blade, 5 PK (2014223)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- HHIP 3/32 X 1/2 X 4-1/2" P2 5% Cobalt Parallel Cut-Off Blade (2000-7020)
- Widia Indexable Tools