Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Insert, Carbide

  • Mfr # 582129

  • Zoro # G3598644


product price: $32.19
/ea
Sold in multiples of 10 for $321.90

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582129
Zoro #
G3598644
UPC #
4021169783142
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Overall Length
19.30mm
Insert Size
2
Corner Radius
0.15mm
Seat Size
2
Max. Grooving Width
2.00mm
Reference Length
19.30mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Neutral
ISO Number
582129
Insert Style
MTC
Application
Grooving
Primary Material Application ISO Code
K
ANSI Code
582129
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Sides
2
Cutting Application
Grooving
Coating Process
PVD
Cutting Location
External
Finish - Machining
TiAlN
Hole Type
No Hole
Manufacturer Grade
M43

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code 582129, Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.