Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583111

  • Zoro # G3592335


product price: $32.69
/ea
Sold in multiples of 10 for $326.90

Key Features

Style
MTC
Insert Seat Size
3
Width
1/8 in
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583111
Zoro #
G3592335
UPC #
4021169674099
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
1/8 in
Overall Length
1 in
Insert Size
3
Corner Radius
0.0060 in
Seat Size
3
Max. Grooving Width
1/8 in
Reference Length
1 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Neutral
ISO Number
583111
Insert Style
MTC
Application
Grooving
Lead Angle
0 Degrees
ANSI Code
583111
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
M433B
Cutting Application
Grooving
Number of Cutting Sides
2
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Hole Type
No Hole
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 583111

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.