Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583114

  • Zoro # G3596203


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
3
Width
1/8 in
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583114
Zoro #
G3596203
UPC #
4021169781667
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
1/8 in
Insert Size
3
Overall Length
1 in
Corner Radius
0.0060 in
Seat Size
3
Max. Grooving Width
1/8 in
Reference Length
1 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Right Hand
Application
Grooving
ISO Number
583114
Insert Style
MTC
Lead Angle
12 Degrees
Cutting Location
External
Manufacturer Grade
M43
Primary Material Application ISO Code
M, P, S
ANSI Code
583114
Material - Machining
Carbide
Number of Cutting Sides
2
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Finish - Machining
TiAlN
Coating Process
PVD
Cutting Application
Grooving

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code 583114, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.