Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583126

  • Zoro # G3598425


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583126
Zoro #
G3598425
UPC #
4021169781254
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Corner Radius
0.08mm
Insert Size
2
Overall Length
19.30mm
Reference Length
19.30mm
Seat Size
2
Max. Grooving Width
2.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Right Hand
ISO Number
583126
Insert Style
MTC
Lead Angle
5 Degrees
Application
Grooving
Finish - Machining
TiCN
ANSI Code
583126
Number of Cutting Sides
2
Manufacturer Grade
M45
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Coating Process
PVD
Hole Type
No Hole
Measurement System
Metric
Cutting Location
External

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code 583126, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.