Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583136

  • Zoro # G3598540


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
3
Width
3.00mm
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583136
Zoro #
G3598540
UPC #
4021169779886
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
3.00mm
Corner Radius
0.17mm
Insert Size
3
Overall Length
25.40mm
Reference Length
25.40mm
Max. Grooving Width
3.00mm
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Right Hand
ISO Number
583136
Lead Angle
5 Degrees
Insert Style
MTC
Application
Grooving
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Measurement System
Metric
Cutting Location
External
ANSI Code
583136
Manufacturer Grade
M43
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Cutting Sides
2
Coating Process
PVD
Hole Type
No Hole

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code 583136, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.