Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583138

  • Zoro # G3597752


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
3
Width
3.00mm
Chip-Breaker
Yes
Grade
M93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583138
Zoro #
G3597752
UPC #
4021169673863
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
3.00mm
Insert Size
3
Corner Radius
0.17mm
Overall Length
25.40mm
Seat Size
3
Reference Length
25.40mm
Max. Grooving Width
3.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M93
Cutting Direction
Right Hand
Lead Angle
12 Degrees
ISO Number
583138
Insert Style
MTC
Application
Grooving
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Hole Type
No Hole
Finish - Machining
TiAlN
Measurement System
Metric
Number of Cutting Sides
2
Manufacturer Grade
M93
ANSI Code
583138
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Coating Process
PVD

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code 583138, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.