Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Insert, Carbide

  • Mfr # 583157

  • Zoro # G3592983


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
3
Width
3.00mm
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583157
Zoro #
G3592983
UPC #
4021169778858
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
3.00mm
Insert Size
3
Corner Radius
0.17mm
Overall Length
25.40mm
Reference Length
25.40mm
Max. Grooving Width
3.00mm
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Left Hand
Insert Style
MTC
ISO Number
583157
Application
Grooving
Lead Angle
5 Degrees
Cutting Location
External
ANSI Code
583157
Measurement System
Metric
Finish - Machining
TiAlN
Manufacturer Grade
M433B
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Material - Machining
Carbide

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code 583157

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.