Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583160

  • Zoro # G3595199


product price: $31.89
/ea
Sold in multiples of 10 for $318.90

Key Features

Style
MTC
Width
1.50mm
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583160
Zoro #
G3595199
UPC #
4021169778773
Country of Origin
United States

Dimensions

Width
1.50mm
Overall Length
19.30mm
Corner Radius
0.08mm
Reference Length
19.30mm
Max. Grooving Width
1.50mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
ISO Number
583160
Lead Angle
0 Degrees
Insert Style
MTC
Application
Grooving
Measurement System
Metric
ANSI Code
583160
Cutting Application
Grooving
Number of Cutting Sides
2
Coating Process
PVD
Hole Type
No Hole
Cutting Location
External
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
M45
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiCN

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1.50mm, ANSI Code 583160, Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.