Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583171

  • Zoro # G3593035


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583171
Zoro #
G3593035
UPC #
4021169778438
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Overall Length
19.30mm
Insert Size
2
Corner Radius
0.08mm
Seat Size
2
Reference Length
19.30mm
Max. Grooving Width
2.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Right Hand
Application
Grooving
ISO Number
583171
Insert Style
MTC
Lead Angle
5 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Hole Type
No Hole
Cutting Application
Grooving
Manufacturer Grade
M433B
Number of Cutting Sides
2
Cutting Location
External
ANSI Code
583171

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code 583171

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.