Grooving/Parting Insert, LGN0, Carbide

  • Mfr # 2952363
  • Zoro # G3600001
product price: 
$
31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Style
LG
Width
7.00mm
Chip-Breaker
Yes
Grade
TN7535
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2952363
Zoro #
G3600001
UPC #
4021169410598
Country of Origin
Germany

Dimensions

Width
7.00mm
Corner Radius
0.80mm
Overall Length
14.00mm
Insert Size
8
Reference Length
14.00mm
Max. Grooving Width
8.15mm
Seat Size
8
Wire Rope Length
14.00mm
Length
14.00mm

Details

Item
Parting and Grooving Insert
Style
LG
Chip-Breaker
Yes
Grade
TN7535
Cutting Direction
Neutral
Lead Angle
7 Degrees
Coating
TiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
123568080
Application
Grooving
Insert Material
Carbide
Insert Style
LGN0
No. of Edges
1
Cutting Application
Grooving
Number of Cutting Edges
1
Material - Machining
Carbide
ANSI Code
123568080
Clearance Angle
7 Degrees
Finish - Machining
TiN
Coating Process
CVD
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Measurement System
Metric
Primary Material Application ISO Code
K, P
Manufacturer Grade
TN7535

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.15mm, ANSI Code 123568080, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews