Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169678
  • Zoro # G3820431

product price: 
$
35.89
/ea
Sold in multiples of 5 for $179.45

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169678
Zoro #
G3820431
UPC #
4021169616907
Country of Origin
United Kingdom
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Insert Material
Carbide
Application
Grooving
No. of Edges
2
Lead Angle
5 Degrees
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTC020R12CM08
Insert Style
WMT-CM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Hole Type
No Hole
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
CM
Feed Type
High
Side Cutting Edge Angle
12 Degrees
Number of Cutting Edges
2
Coating Process
PVD
Clearance Angle
5 Degrees
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Style
On One Side
Cutting Application
Turning
ANSI Code
WMTC020R12CM08
Secondary Material Application
Cast Iron, Steel

Dimensions

Insert Seat Size
2
Width
1.68mm
Corner Radius
0.08mm
Overall Length
19.26mm
Insert Size
2
Max. Grooving Width
2.00mm
Seat Size
2
Thickness
4.20mm
Reference Length
19.26mm
Wire Rope Length
19.26mm
Length
19.26mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC020R12CM08, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.