Shop WIDIA

Grooving/Parting Insert, NF-K, Carbide

  • Mfr # 3607241
  • Zoro # G3592679

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607241
Zoro #
G3592679
UPC #
4021169744716
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
No. of Edges
2
Application
Grooving
Insert Material
Carbide
Rake
10 Degrees
Insert Style
NF-K
ISO Number
NF3125RK
Coating
AlTiN
Lead Angle
11 Degrees
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NF3125RK
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Feed Type
High

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Thickness
0.3440 in
Depth of Cut
0.1500 in
Seat Size
3
Max. Grooving Width
1/8 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NF3125RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.