Shop WIDIA

Grooving/Parting Insert, NFD-K, Carbide

  • Mfr # 3607293
  • Zoro # G3594645

product price: 
$
20.49
/ea
Sold in multiples of 5 for $102.45

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607293
Zoro #
G3594645
UPC #
4021169744594
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
1
Lead Angle
11 Degrees
Insert Material
Carbide
Rake
10 Degrees
Mounting Style
Notch
Insert Style
NFD-K
ISO Number
NFD3125LK
Coating
AlTiN
Application
Grooving
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Clearance Angle
11 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Feed Type
High
ANSI Code
NFD3125LK
Hole Type
No Hole
Finish - Machining
AlTiN
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0100 in
Max. Grooving Width
1/8 in
Thickness
0.3440 in
Depth of Cut
1/4 in
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NFD3125LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.