Shop WIDIA

Grooving/Parting Insert, NFD-K, Carbide

  • Mfr # 3607464
  • Zoro # G3599685

product price: 
$
23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607464
Zoro #
G3599685
UPC #
4021169739323
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
ISO Number
NFD3M300LK
No. of Edges
1
Mounting Style
Notch
Application
Grooving
Coating
AlTiN
Lead Angle
11 Degrees
Rake
10 Degrees
Insert Style
NFD-K
Number of Cutting Edges
1
Finish - Machining
AlTiN
Cutting Application
Grooving
Manufacturer Grade
TN6025
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Feed Type
High
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Measurement System
Metric
Clearance Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Style
On One Side
ANSI Code
NFD3M300LK
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Thickness
8.74mm
Depth of Cut
6.35mm
Max. Grooving Width
3.00mm
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NFD3M300LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.