Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606911
  • Zoro # G3598839

product price: 
$
27.39
/ea
Sold in multiples of 5 for $136.95

Key Features

Style
NG-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606911
Zoro #
G3598839
UPC #
4021169754449
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Application
Grooving
Lead Angle
11 Degrees
Coating
ALOX-SN
No. of Edges
2
Mounting Style
Notch
Insert Style
NG-K
Rake
10 Degrees
ISO Number
NG2M080LK
Hole Type
No Hole
Material - Machining
Carbide
Cutting Application
Grooving
Clearance Angle
11 Degrees
ANSI Code
NG2M080LK
Chip-Breaker Style
Double Sided
Measurement System
Metric
Secondary Material Application
Hardened Steel
Coating Process
PVD
Number of Cutting Edges
2
Manufacturer Grade
TN6010
Chip-Breaker Code
K
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.13mm
Depth of Cut
1.27mm
Max. Grooving Width
0.80mm
Thickness
5.56mm
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.80mm, ANSI Code NG2M080LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.