Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, NG-1L, Ceramic
- Mfr # 3869578
- Zoro # G3599965
product price:Â
$
28.49
/ea
Sold in multiples of 5 for
$142.45
Key Features
Style
Negative
Width
0.4700 in
Chip-Breaker
No
Grade
CW3020
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3869578
- Zoro #
- G3599965
- UPC #
- 4021169556647
- Country of Origin
- Mexico
- Item
- Parting and Grooving Insert
- Style
- Negative
- Chip-Breaker
- No
- Grade
- CW3020
- Cutting Direction
- Neutral
- Mounting Style
- Without Fixing Hole
- Rake
- Negative
- Insert Style
- NG-1L
- Application
- Grooving
- Insert Material
- Ceramic
- ISO Number
- CNG432T0420
- Finish - Machining
- Bright (Uncoated)
- Cutting Application
- Grooving
- ANSI Code
- CNG432T0420
- Measurement System
- Fractional Inch
- Number of Cutting Edges
- 1
- Inscribed Circle
- 0.5000 in
- Hole Type
- No Hole
- Manufacturer Grade
- CW3020
- Material - Machining
- Ceramic
- Clearance Angle
- 0 Degrees
Dimensions
- Width
- 0.4700 in
- Corner Radius
- 0.0313 in
- Insert Size
- 1
- Seat Size
- 1
- Depth of Cut
- 0.0750 in
- Max. Grooving Width
- 0.4700 in
- Thickness
- 0.1875 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.4700 in, ANSI Code CNG432T0420, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.