Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471062
  • Zoro # G3599904

product price: 
$
21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Style
Precision Molded
Insert Seat Size
8
Width
0.2830 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471062
Zoro #
G3599904
UPC #
4059782891586
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
No. of Edges
1
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Insert Style
WG-U-PN
Insert Material
Carbide
Rake
Negative
ISO Number
WG0812M08U12PN
Lead Angle
10.5 Degrees
Finish - Machining
AlTiN
Cutting Application
Grooving
Hole Type
No Hole
Manufacturer Grade
WU25PT
Measurement System
Fractional Inch
Clearance Angle
10.5 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
ANSI Code
WG0812M08U12PN
Chip-Breaker Code
PN
Number of Cutting Edges
1
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Material - Machining
Carbide

Dimensions

Insert Seat Size
8
Width
0.2830 in
Corner Radius
0.0470 in
Insert Size
8
Overall Length
0.6870 in
Reference Length
0.6870 in
Seat Size
8
Thickness
0.2520 in
Max. Grooving Width
0.3199 in
Depth of Cut
0.1580 in
Wire Rope Length
0.6870 in
Length
0.6870 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3199 in, ANSI Code WG0812M08U12PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.