Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG3125R

  • Zoro # G3593710


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Style
NG
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG3125R
Zoro #
G3593710
UPC #
4021169742453
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
1/8 in
Thickness
0.3440 in
Seat Size
3
Depth of Cut
0.1500 in

Details

Item
Parting and Grooving Insert
Style
NG
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NG3125R
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Coating
AlTiN
Mounting Style
Notch
Insert Style
NG
Lead Angle
11 Degrees
Rake
Neutral
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Grooving
Coating Process
PVD
ANSI Code
NG3125R
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NG3125R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.