Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606827
  • Zoro # G3592502

product price: 
$
25.95
/ea
Sold in multiples of 5 for $129.75

Key Features

Style
NG-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606827
Zoro #
G3592502
UPC #
4021169754913
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Rake
10 Degrees
Coating
ALOX-SN
Mounting Style
Notch
No. of Edges
2
Application
Grooving
ISO Number
NG2M120LK
Insert Style
NG-K
Secondary Material Application
Hardened Steel
ANSI Code
NG2M120LK
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
K
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Hole Type
No Hole
Cutting Application
Grooving
Coating Process
PVD
Measurement System
Metric

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.13mm
Insert Size
2
Thickness
5.56mm
Max. Grooving Width
1.20mm
Seat Size
2
Depth of Cut
1.27mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.20mm, ANSI Code NG2M120LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.