Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169669
  • Zoro # G3599755

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
WMT
Insert Seat Size
1
Width
1.19mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169669
Zoro #
G3599755
UPC #
4021169617317
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
No. of Edges
2
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Insert Style
WMT-CM-W
ISO Number
WMTC015N00CMW08
Application
Grooving
Chip-Breaker Style
On One Side
Clearance Angle
5 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
WU25PT
Secondary Material Application ISO Code
K, P
Feed Type
High
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Material - Machining
Carbide
Coating Process
PVD
Hole Type
No Hole
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Code
CM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTC015N00CMW08
Measurement System
Metric

Dimensions

Insert Seat Size
1
Width
1.19mm
Corner Radius
0.08mm
Overall Length
19.30mm
Insert Size
1
Max. Grooving Width
1.50mm
Thickness
4.26mm
Reference Length
19.30mm
Seat Size
1
Wire Rope Length
19.30mm
Length
19.30mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1.50mm, ANSI Code WMTC015N00CMW08, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.