Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606829
  • Zoro # G3600911

product price: 
$
26.15
/ea
Sold in multiples of 5 for $130.75

Key Features

Style
NG-K
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606829
Zoro #
G3600911
UPC #
4021169754845
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Mounting Style
Notch
Application
Grooving
Insert Style
NG-K
Rake
10 Degrees
No. of Edges
2
Lead Angle
11 Degrees
ISO Number
NG2M195RK
Coating
ALOX-SN
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Chip-Breaker Code
K
Coating Process
PVD
Manufacturer Grade
TN6010
Secondary Material Application ISO Code
H
Chip-Breaker Style
Double Sided
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
ANSI Code
NG2M195RK
Secondary Material Application
Hardened Steel
Cutting Application
Grooving

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Thickness
0.2190 in
Depth of Cut
0.1100 in
Seat Size
2
Max. Grooving Width
0.0766 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0766 in, ANSI Code NG2M195RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.