Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606904
  • Zoro # G3596343

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Style
NG-K
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606904
Zoro #
G3596343
UPC #
4021169754685
Country of Origin
Canada
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
ISO Number
NG2M140LK
Application
Grooving
Insert Style
NG-K
Rake
10 Degrees
No. of Edges
2
Lead Angle
11 Degrees
Mounting Style
Notch
Coating
ALOX-SN
Chip-Breaker Code
K
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
NG2M140LK
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Chip-Breaker Style
Double Sided
Manufacturer Grade
TN6010

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0050 in
Insert Size
2
Depth of Cut
0.0500 in
Seat Size
2
Max. Grooving Width
0.0549 in
Thickness
0.2190 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0549 in, ANSI Code NG2M140LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.