Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607381
  • Zoro # G3597621

product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607381
Zoro #
G3597621
UPC #
4021169742200
Country of Origin
Unknown
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Mounting Style
Notch
ISO Number
NG2125RK
Application
Grooving
Coating
AlTiN
No. of Edges
2
Insert Style
NG-K
Insert Material
Carbide
Rake
10 Degrees
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
NG2125RK
Hole Type
No Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Chip-Breaker Code
K
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0100 in
Max. Grooving Width
1/8 in
Thickness
0.2190 in
Depth of Cut
0.1100 in
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NG2125RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.