Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606916
  • Zoro # G3600570

product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Style
NG-K
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606916
Zoro #
G3600570
UPC #
4021169754258
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NG2M275RK
No. of Edges
2
Lead Angle
11 Degrees
Insert Style
NG-K
Mounting Style
Notch
Coating
ALOX-SN
Application
Grooving
Rake
10 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
Chip-Breaker Style
Double Sided
Cutting Application
Grooving
Coating Process
PVD
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H
Chip-Breaker Code
K
Manufacturer Grade
TN6010
Secondary Material Application
Hardened Steel
ANSI Code
NG2M275RK
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Max. Grooving Width
0.1081 in
Depth of Cut
0.1100 in
Thickness
0.2190 in
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1081 in, ANSI Code NG2M275RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.