Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607436
  • Zoro # G3598915

product price: 
$
29.29
/ea
Sold in multiples of 5 for $146.45

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607436
Zoro #
G3598915
UPC #
4021169740398
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
Application
Grooving
Mounting Style
Notch
ISO Number
NR3M150L
Rake
Neutral
Coating
AlTiN
Insert Style
NR
Lead Angle
11 Degrees
No. of Edges
2
Primary Material Application ISO Code
M, P, S
Feed Type
High
Hole Type
No Hole
Cutting Application
Grooving
Number of Cutting Edges
2
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NR3M150L
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
1.50mm
Seat Size
3
Thickness
8.74mm
Depth of Cut
3.81mm
Max. Grooving Width
3.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NR3M150L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.