Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607138
  • Zoro # G3598522

product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607138
Zoro #
G3598522
UPC #
4021169747793
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Coating
ALOX-SN
Rake
10 Degrees
ISO Number
NG3M300RK
Application
Grooving
No. of Edges
2
Insert Style
NG-K
Mounting Style
Notch
Insert Material
Carbide
Measurement System
Metric
Coating Process
PVD
ANSI Code
NG3M300RK
Chip-Breaker Code
K
Secondary Material Application ISO Code
H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Double Sided
Manufacturer Grade
TN6010
Number of Cutting Edges
2
Cutting Application
Grooving
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Thickness
8.74mm
Seat Size
3
Depth of Cut
3.81mm
Max. Grooving Width
3.00mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NG3M300RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.