Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470468
  • Zoro # G3594435

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Style
Precision Ground
Insert Seat Size
3
Width
2.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470468
Zoro #
G3594435
UPC #
4059782547988
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
AlTiN
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
ISO Number
WR0300M03P00PC
Insert Style
WR-P-PC
Lead Angle
10 Degrees
Application
Grooving
Hole Type
No Hole
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Clearance Angle
10 Degrees
Number of Cutting Edges
1
Chip-Breaker Code
PC
Coating Process
PVD
Cutting Application
Grooving, Profiling
Primary Material Application ISO Code
S
ANSI Code
WR0300M03P00PC
Measurement System
Metric
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
3
Width
2.58mm
Corner Radius
1.50mm
Insert Size
3
Overall Length
9.54mm
Reference Length
9.54mm
Thickness
4.02mm
Seat Size
3
Max. Grooving Width
3.00mm
Wire Rope Length
9.54mm
Length
9.54mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WR0300M03P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 10 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.