Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607151
  • Zoro # G3592414

product price: 
$
26.75
/ea
Sold in multiples of 10 for $267.50

Key Features

Style
NG-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607151
Zoro #
G3592414
UPC #
4021169747335
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
Mounting Style
Notch
Rake
10 Degrees
Insert Style
NG-K
No. of Edges
2
Coating
ALOX-SN
ISO Number
NG2M140RK
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
ANSI Code
NG2M140RK
Secondary Material Application ISO Code
H
Manufacturer Grade
TN6010
Clearance Angle
11 Degrees
Coating Process
PVD
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Chip-Breaker Code
K
Chip-Breaker Style
Double Sided
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.13mm
Insert Size
2
Thickness
5.56mm
Seat Size
2
Max. Grooving Width
1.40mm
Depth of Cut
1.28mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.40mm, ANSI Code NG2M140RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.