Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607165
  • Zoro # G3592959

product price: 
$
30.85
/ea
Sold in multiples of 10 for $308.50

Key Features

Style
NG-K
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607165
Zoro #
G3592959
UPC #
4021169746802
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Mounting Style
Notch
Insert Style
NG-K
Coating
ALOX-SN
ISO Number
NG2125LK
Insert Material
Carbide
Rake
10 Degrees
No. of Edges
2
Application
Grooving
Lead Angle
11 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NG2125LK
Secondary Material Application
Hardened Steel
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H
Cutting Application
Grooving
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
TN6010
Number of Cutting Edges
2
Chip-Breaker Code
K
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Seat Size
2
Depth of Cut
0.1100 in
Thickness
0.2190 in
Max. Grooving Width
1/8 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG2125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.