Shop WIDIA
See all product information
Create Account
TDM Insert Blade, UP(M) D19.80MM
- Mfr # 3849217
- Zoro # G3600814
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Chip-Breaker
No
Grade
WU25PD
Cutting Direction
Right Hand
Application
Drilling
Insert Size
19.8000mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3849217
- Zoro #
- G3600814
- UPC #
- 4021169581045
- Country of Origin
- Multiple
- Item
- Replaceable Drill Tip
- Chip-Breaker
- No
- Grade
- WU25PD
- Cutting Direction
- Right Hand
- Application
- Drilling
- Insert Application
- Drilling
- Insert Shape
- Top Drill
- Insert Material
- Carbide
- Coating
- TiAlN
- Measurement System
- Metric
- Finish - Machining
- TiAlN
Dimensions
- Insert Size
- 19.8000mm
- Dimension Type
- Metric
Description
Replaceable Drill Tip, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.