Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607177
  • Zoro # G3601322

product price: 
$
28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607177
Zoro #
G3601322
UPC #
4021169746352
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Insert Material
Carbide
Mounting Style
Notch
Application
Grooving
ISO Number
NG3156LK
Coating
ALOX-SN
No. of Edges
2
Rake
10 Degrees
Insert Style
NG-K
Lead Angle
11 Degrees
Secondary Material Application
Hardened Steel
ANSI Code
NG3156LK
Manufacturer Grade
TN6010
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
K
Chip-Breaker Style
Double Sided
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Cutting Application
Grooving
Clearance Angle
11 Degrees
Coating Process
PVD
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
0.1560 in
Seat Size
3
Thickness
0.3440 in
Depth of Cut
0.1500 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1560 in, ANSI Code NG3156LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.