Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607437
  • Zoro # G3595442

product price: 
$
28.65
/ea
Sold in multiples of 10 for $286.50

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607437
Zoro #
G3595442
UPC #
4021169740343
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Coating
AlTiN
ISO Number
NR3M175L
Insert Material
Carbide
No. of Edges
2
Rake
Neutral
Lead Angle
11 Degrees
Insert Style
NR
Mounting Style
Notch
Application
Grooving
Secondary Material Application ISO Code
H, K, N
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Hole Type
No Hole
ANSI Code
NR3M175L
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Coating Process
PVD
Feed Type
High
Cutting Application
Grooving
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
1.75mm
Insert Size
3
Depth of Cut
3.81mm
Seat Size
3
Thickness
8.74mm
Max. Grooving Width
3.50mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.50mm, ANSI Code NR3M175L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.