Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607204
  • Zoro # G3597734

product price: 
$
28.59
/ea
Sold in multiples of 5 for $142.95

Key Features

Style
NG-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607204
Zoro #
G3597734
UPC #
4021169745874
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NG-K
Lead Angle
11 Degrees
Coating
AlTiN
Application
Grooving
Rake
10 Degrees
Mounting Style
Notch
No. of Edges
2
Insert Material
Carbide
ISO Number
NG3094LK
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Hole Type
No Hole
Feed Type
High
Coating Process
PVD
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Clearance Angle
11 Degrees
ANSI Code
NG3094LK
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Seat Size
3
Thickness
0.3440 in
Depth of Cut
0.1500 in
Max. Grooving Width
0.0940 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.