Shop WIDIA
See all product information
Create Account
TRN Insert, WMT PT 3MM
- Mfr # 4113566
- Zoro # G3595320
product price:Â
$
27.99
/ea
Sold in multiples of 5 for
$139.95
Key Features
Style
WMT
Insert Seat Size
3
Width
3.0000mm
Chip-Breaker
Yes
Grade
WU10HT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4113566
- Zoro #
- G3595320
- UPC #
- 4021169608476
- Country of Origin
- United States
- Item
- Parting and Grooving Insert
- Style
- WMT
- Chip-Breaker
- Yes
- Grade
- WU10HT
- Cutting Direction
- Neutral
- Application
- Grooving
- Lead Angle
- 5 Degrees
- No. of Edges
- 2
- Mounting Style
- Convex Prismatic Cross Section
- Finish - Machining
- AlTiN
- Measurement System
- Metric
Dimensions
- Insert Seat Size
- 3
- Width
- 3.0000mm
- Corner Radius
- 0.3100mm
Description
Parting and Grooving Insert, Neutral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.