Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607212
  • Zoro # G3594919

product price: 
$
27.79
/ea
Sold in multiples of 5 for $138.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607212
Zoro #
G3594919
UPC #
4021169745485
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Rake
10 Degrees
No. of Edges
2
Lead Angle
11 Degrees
Coating
AlTiN
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NG3M300LK
Insert Style
NG-K
Application
Grooving
Chip-Breaker Code
K
Manufacturer Grade
TN6025
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
Cutting Application
Grooving
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K, N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Feed Type
High
ANSI Code
NG3M300LK
Material - Machining
Carbide
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Style
Double Sided
Measurement System
Metric

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.25mm
Depth of Cut
3.81mm
Seat Size
3
Thickness
8.74mm
Max. Grooving Width
3.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NG3M300LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.