Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607234
  • Zoro # G3593105

product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607234
Zoro #
G3593105
UPC #
4021169745034
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Coating
AlTiN
ISO Number
NG2M150RK
Insert Style
NG-K
Insert Material
Carbide
Mounting Style
Notch
Lead Angle
11 Degrees
Application
Grooving
Rake
10 Degrees
Chip-Breaker Style
Double Sided
Cutting Application
Grooving
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Finish - Machining
AlTiN
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide
ANSI Code
NG2M150RK
Feed Type
High
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Thickness
5.56mm
Depth of Cut
2.79mm
Max. Grooving Width
1.50mm
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NG2M150RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.