Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470843
  • Zoro # G3821490

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470843
Zoro #
G3821490
UPC #
4059782716216
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Style
WG-U-PN
No. of Edges
1
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
ISO Number
WG255I06U1PN
Coating
AlTiN
Rake
Negative
Application
Grooving
Lead Angle
10.5 Degrees
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
PN
ANSI Code
WG255I06U1PN
Finish - Machining
AlTiN
Number of Cutting Edges
1
Hole Type
No Hole
Coating Process
PVD
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Clearance Angle
10.5 Degrees
Primary Material Application ISO Code
S
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
6
Width
0.2120 in
Overall Length
0.5740 in
Corner Radius
0.0160 in
Insert Size
6
Seat Size
6
Max. Grooving Width
0.2550 in
Thickness
0.2009 in
Reference Length
0.5740 in
Depth of Cut
0.1020 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2550 in, ANSI Code WG255I06U1PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.