Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607235
  • Zoro # G3595381
product price: 
$
27.79
/ea
Sold in multiples of 5 for $138.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607235
Zoro #
G3595381
UPC #
4021169744983
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
Rake
10 Degrees
Lead Angle
11 Degrees
Insert Material
Carbide
No. of Edges
2
Insert Style
NG-K
Coating
AlTiN
Mounting Style
Notch
ISO Number
NG3M400RK
Feed Type
High
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Material - Machining
Carbide
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Coating Process
PVD
Secondary Material Application ISO Code
H, K, N
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
K
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NG3M400RK
Number of Cutting Edges
2
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.38mm
Depth of Cut
3.81mm
Thickness
8.74mm
Seat Size
3
Max. Grooving Width
4.00mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code NG3M400RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews